Menu Search
Tool Carrier Totes and Bags Line-Hose Bag, 48 in. L x 7 in. Dia., #6 Canvas
KLEIN TOOLS #5110-48

Line-Hose Bag, 48 in. L x 7 in. Dia., #6 Canvas

SKU # 09264455313
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tool Bag
Material: #6 Canvas
Dimensions: 48"L x 7"Dia.
Outer Pockets: None

Tool Carrier Totes and Bags: Type - Tool Bag; Material - #6 Canvas; Dimensions - 48"L x 7"Dia.; Additional Information - Line Hose Bag: Cycolac Top Ring with Molded Bottom, Leather Reinforced Rope Handle

Additional Info: Line Hose Bag: Cycolac Top Ring with Molded Bottom, Leather Reinforced Rope Handle