Menu Search
Search
KLEIN TOOLS #5122-18

Combination Glove and Sleeve Bag, 8 in. W x 16 in. H, #4 Canvas

SKU # 09264455320
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Bag
Material: #4 Canvas
Dimensions: 8"W x 16"H
Inner Pockets: None
Outer Pockets: None

Tool Carrier Totes and Bags: Type - Tool Bag; Material - #4 Canvas; Dimensions - 8"W x 16"H; Additional Information - Storage For Gloves And Sleeves

Additional Info: Storage For Gloves And Sleeves