You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
KLEIN TOOLS #55421BP-14

Backpack, 1680D Ballistic Nylon Weave, 14.5 in.L x 7.25 in.W x 20 in.H

SKU # 09264455467 Manufacturer Series: Tradesman Pro
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Backpack
Material: 1680D Ballistic Nylon Weave
Dimensions: LxWxH: 14.5 x 7.25 x 20 in.

Hard, molded front pocket protects safety glasses, Front zipper pocket for small parts and tools, Fully molded bottom protects from the elements, Shoulder straps with extra padding and handles for easy carrying

Additional Info: 39 pockets for tons of tool storage