Menu Search
Tool Carrier Totes and Bags Tool Tote, Leather, 8"L x 8"W
IDEAL #35-325

Tuff-Tote Tool Tote, Leather, 8"L x 8"W

SKU # 78325035325
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tool Tote
Material: Leather
Dimensions: 8"L x 8"W
Inner Pockets: 2
Outer Pockets: 4

Tool Carrier Totes and Bags: Type - Tool Tote; Material - Leather; Dimensions - 8"L x 8"W; Inner Pockets - 2; Outer Pockets - 4; Additional Information - Includes (6) Inside & (8) Outside Tool Loops. Shoulder Strap & Carry Handle. Standard Leather; Manufacturer Series - Tuff-Tote

Additional Info: Includes (6) Inside & (8) Outside Tool Loops. Shoulder Strap & Carry Handle. Standard Leather