Menu Search
Tool Carrier Totes and Bags Tool Bag, Nylon, 18"L x 11"W x 10"H
GREENLEE #0158-12

Tool Bag, Nylon, 18"L x 11"W x 10"H

SKU # 78331056335
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tool Bag
Material: Nylon
Dimensions: LxWxH: 18 x 11 x 10 in.
Inner Pockets: 13
Outer Pockets: 18

Tool Carrier Totes and Bags: Type - Tool Bag; Material - Nylon; Dimensions - 18"L x 11"W x 10"H; Inner Pockets - 13; Outer Pockets - 18; Additional Information - Zipper closure, Two webbed handles, Shoulder strap

Additional Info: Zipper closure, Two webbed handles, Shoulder strap