GREENLEE #0158-14

Tool Bag, #8 White Canvas, 12"L x 7"W

SKU: 78331056338
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tool Bag
Material: #8 White Canvas
Dimensions: 12"L x 7"W
Inner Pockets: None
Outer Pockets: None
Description
Tool Carrier Totes and Bags: Type - Tool Bag; Material - #8 White Canvas; Dimensions - 12"L x 7"W; Additional Information - Zipper closure
Additional Info: Zipper closure