ESTEX #1825-BT

Tool Bag, Nylon, Yellow Vinyl Coated, Fabric Bottom, 15.5 in. L x 4.0 in. W x 13.0 in. H

SKU: 78047992124
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tool Bag
Material: Nylon
Dimensions: LxWxH: 15.5 x 4 x 13 in.
Outer Pockets: 3
Description
Tool Carrier Totes and Bags: Type - Tool Bag; Material - Nylon, Yellow Vinyl Coated, Fabric Bottom; Dimensions - 15.5 in. L x 4.0 in. W x 13.0 in. H; Outer Pockets - 3