ESTEX #2651-2

Tool Bag, Leatherette Reinforced Bottom, 10"Top x 9"Bottom x 19"High

SKU: 78047992156
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tool Bag
Material: Leatherette Reinforced Bottom
Dimensions: 10"Top x 9"Bottom x 19"High
Outer Pockets: 3
Description
Tool Carrier Totes and Bags: Type - Tool Bag; Material - Leatherette Reinforced Bottom; Dimensions - 10"Top x 9"Bottom x 19"High; Outer Pockets - 3; Additional Information - 2 Pockets for Compression Tool and 1 Pocket for Bolt Cutters. Two Grommets for Hanging Inside Bucket
Additional Info: 2 Pockets for Compression Tool and 1 Pocket for Bolt Cutters. Two Grommets for Hanging Inside Bucket