Menu Search
ESTEX #2650

Tool Bag, Leatherette Reinforced Bottom, 10"Top x 9"Bottom x 19"High

SKU # 78047998863
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Bag
Material: Leatherette Reinforced Bottom
Dimensions: 10"Top x 9"Bottom x 19"High
Outer Pockets: 2

Tool Carrier Totes and Bags: Type - Tool Bag; Material - Leatherette Reinforced Bottom; Dimensions - 10"Top x 9"Bottom x 19"High; Outer Pockets - 2; Additional Information - 1 Pocket for Compression Tool and 1 Pocket for Bolt Cutters

Additional Info: 1 Pocket for Compression Tool and 1 Pocket for Bolt Cutters