Menu Search
Tool Carrier Totes and Bags Deluxe Rope Bag, Fabric, 12 in W x 16 in H

BUCKINGHAM #4374

RopePro Deluxe Rope Bag, Fabric, 12 in W x 16 in H

SKU #78019398515
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Deluxe Rope Bag
Material: Fabric
Dimensions: 12 in W x 16 in H

Tool Carrier Totes and Bags: Type - Deluxe Rope Bag; Material - Fabric; Dimensions - 12 in W x 16 in H; Additional Information - Holds 250 ft of 1/2 in Rope or a Saddle, Helmet and 120 ft of Rope; Manufacturer Series - RopePro

Additional Info: Holds 250 ft of 1/2 in Rope or a Saddle, Helmet and 120 ft of Rope