Menu Search
Tool Carrier Aprons, Trays and Boards Aerial Basket Tool Tray, Polyethylene, 6.5 in. W x 17.0 in. L x 24 in. D
HASTINGS FIBERGLASS PRODUCTS #05-919-1

Aerial Basket Tool Tray, Polyethylene, 6.5 in. W x 17.0 in. L x 24 in. D

SKU # 78036098730
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Aerial Basket Tool Tray
Material: Polyethylene
Dimensions: 6.50 in. W x 17.00 in. L x 24.00 in. D

Tool Carrier Aprons, Trays and Boards: Type - Aerial Basket Tool Tray; Material - Polyethylene; Dimensions - 6.50 in. W x 17.00 in. L x 24.00 in. D; Additional Information - Mounting: Outside, Lined or Non-Lined Buckets, Weight: 7.0 lbs

Additional Info: Mounting: Outside, Lined or Non-Lined Buckets, Weight: 7.0 lbs