ESTEX #1829-DP2

Aerial Basket Tool Apron Vinyl Coated Nylon and Canvas (1) Screwdriver, (11) Tool

SKU: 78047992160
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Aerial Basket Tool Apron
Material: Vinyl Coated Nylon and Canvas
Dimensions: 23.88"W x 21.25"L
Pocket Types: (1) Screwdriver, (11) Tool
Loops: 1
Snaps: 1
Description
Tool Carrier Aprons, Trays and Boards: Type - Aerial Basket Tool Apron; Material - Vinyl Coated Nylon and Canvas; Dimensions - 23.88"W x 21.25"L; Pocket Types - (1) Screwdriver, (11) Tool; Loops - 1; Snaps - 1; Additional Information - Reinforced Top Edge w/Grommets, Includes (2) Utility bags, (1) Drill Bit Holder
Additional Info: Reinforced Top Edge w/Grommets, Includes (2) Utility bags, (1) Drill Bit Holder