Menu Search
Tool Buckets Bucket, Tool, 5 in. Dia x 6 in. Tall, Black Wrap
WARREN HEIM CORP #30-026

Bucket, Tool, 5 in. Dia x 6 in. Tall, Black Wrap

SKU # 40009198952
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tool Bucket
Dimensions: 5 in. Diameter x 6 in. Tall
Exterior Pockets: 5

Tool Buckets: Type - Tool Bucket; Dimensions - 5 in. Diameter x 6 in. Tall; Exterior Pockets - 5; Additional Information - Black Wrap

Additional Info: Black Wrap