Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
KLEIN TOOLS #5171PS

Tapered-Wall Bucket, 12 in. Dia x 12 in. Tall, 4 Exterior, #4 Canvas

SKU # 09264455534
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Bucket
Material: #4 Canvas
Dimensions: 12" Diameter x 12" Tall
Interior Pockets: None
Exterior Pockets: 4

Tool Buckets: Type - Tool Bucket; Material - #4 Canvas, Molded Bottom; Dimensions - 12" Diameter x 12" Tall; Exterior Pockets - 4; Additional Information - Snap-Swivel

Additional Info: Snap-Swivel