Menu Search
Tool Buckets Straight Wall Bucket, 12 in. Dia x 17 in. Tall, (1) 8 in. X 8 in. Interior, #6 Canvas
KLEIN TOOLS #5109P

Straight Wall Bucket, 12 in. Dia x 17 in. Tall, (1) 8 in. X 8 in. Interior, #6 Canvas

SKU # 09264455508
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tool Bucket
Material: #6 Canvas
Dimensions: 12 in. Diameter x 17 in. Tall
Interior Pockets: (1) 8"X8"
Exterior Pockets: None

Tool Buckets: Type - Tool Bucket; Material - #6 Canvas; Dimensions - 12" Diameter x 17" Tall; Interior Pockets - (1) 8"X8"