Menu Search
KLEIN TOOLS #5152S

Oval Bucket, 14 in. L x 8 in. W x 10 in. Tall, 26 Interior, 15 Exterior, #6 Canvas

SKU # 09264455520
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Bucket
Material: #6 Canvas, Molded Bottom
Dimensions: LxWxT: 14 x 8 x 10 in.
Interior Pockets: 26
Exterior Pockets: 15

Tool Buckets: Type - Tool Bucket; Material - #6 Canvas, Molded Bottom; Dimensions - 14"L x 8"W x 10" Tall; Interior Pockets - 26; Exterior Pockets - 15; Additional Information - Snap-Swivel

Additional Info: Snap-Swivel