Menu Search
Tool Buckets Oval Bucket, 14 in. L x 7 in. W x 10 in. Tall, 15 Interior, #6 Canvas

KLEIN TOOLS #5144S

Oval Bucket, 14 in. L x 7 in. W x 10 in. Tall, 15 Interior, #6 Canvas

SKU #09264455519
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Tool Bucket
Material: #6 Canvas
Dimensions: 14"L x 7"W x 10" Tall
Interior Pockets: 15
Exterior Pockets: None

Tool Buckets: Type - Tool Bucket, Oval; Material - #6 Canvas, Molded Bottom; Dimensions - 14"L x 7"W x 10" Tall; Interior Pockets - 15; Additional Information - Rope Handle c/w Snap-Swivel.

Additional Info: Rope Handle c/w Snap-Swivel.