Menu Search
HASTINGS FIBERGLASS PRODUCTS #05-801

Tool Bucket, 14 Interior, Heavy Canvas, Cotton, 14 in. L x 7 in. W x 9 in. D

SKU # 78036098675
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Bucket
Material: Heavy Canvas, Cotton
Dimensions: LxWxD: 14 x 7 x 9 in.
Interior Pockets: 14

Tool Buckets: Type - Tool Bucket; Material - Heavy Canvas, Cotton; Dimensions - 14.00 in. L x 7.00 in. W x 9.00 D; Interior Pockets - 14; Additional Information - Hanger Hooks Not Included

Additional Info: Hanger Hooks Not Included