ESTEX #1810-FR-C

Tool Bucket, Oval Vinyl coated Nylon, Plastic Bottom

SKU: 78047998840
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tool Bucket, Oval
Material: Vinyl Coated Nylon
Dimensions: LxWxH: 15 x 7 x 9 in.
Interior Pockets: (6) Pockets
Description
Tool Buckets: Type - Tool Bucket, Oval; Material - Vinyl coated Nylon, Plastic Bottom; Dimensions - 15 in. L x 7 in. W x 9 in. Tall; Interior Pockets - (6) Pockets; Additional Information - (2) Hook Holes w/Brass Grommets
Additional Info: (2) Hook Holes w/Brass Grommets