Menu Search
Tool Buckets Tool Bucket, Oval Heavy Canvas, Hard Body

ESTEX #1818-HB

Tool Bucket, Oval Heavy Canvas, Hard Body

SKU #78047993023
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tool Bucket, Oval
Material: Heavy Canvas, Hard Body
Dimensions: LxWxH: 15 x 7 x 9 in.
Interior Pockets: (9) Pockets, (1) Pouch

Tool Buckets: Type - Tool Bucket, Oval; Material - Heavy Canvas, Hard Body; Dimensions - 15"L x 7"W x 9" Tall; Interior Pockets - (9) Pockets, (1) Pouch; Additional Information - (2) Hook Holes w/Brass Grommets

Additional Info: (2) Hook Holes w/Brass Grommets