ESTEX #2070

Tool Bucket Heavy Canvas, Plastic Bottom

SKU: 78047993091
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Tool Bucket
Material: Heavy Canvas, Plastic Bottom
Dimensions: 12 in. Diameter x 15 in. Tall
Tool Buckets: Type - Tool Bucket; Material - Heavy Canvas, Plastic Bottom; Dimensions - 12" Diameter x 15" Tall