You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
STANLEY #STST16410

Tool Box, Polypropylene Resin, 8.6 in. W x 15.4 in. D

SKU # 07617470328
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Box
Material: Polypropylene Resin
Material Finish: Matte, Black/Yellow
Width: 8.6 in.
Depth: 15.4 in.
Height: 6.34 in.
Capacity: 1.7 gal.
Tray Count: 3
Tray Type: (3) Removable