Menu Search
Search
STANLEY #J5497R

Proto Socket Storage Box, Steel, 23 in. W x 8 in. D

SKU # 66267914393
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Socket Storage Box
Material: Steel
Material Finish: Safety Red
Width: 23 in.
Depth: 8 in.
Height: 2.19 in.
Capacity: 368 cu-in.