Menu Search
Search
STANLEY #J9951

Cantilever Box, Steel, 18 in. W x 14 in. D x 10 in. H, Black, 2520 cu-in. Capacity

SKU # 66267945199
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Tool Box
Material: Steel
Material Finish: Black
Width: 18 in.
Depth: 14 in.
Height: 10 in.
Capacity: 2520 cubic in.
Tray Count: 4
Tray Type: (4) Cantilever, Multi-Compartment

Tool Boxes and Portable Chests: Type - General Purpose Tool Box; Material - Steel; Material Finish - Black; Size - Width - 18.00 in.; Size - Depth - 14.00 in.; Size - Height - 10.00 in.; Size - Capacity - 2520 cu-in.; Tray Count - 4; Tray Type - (4) Cantilever, Multi-Compartment; Additional Information - 2 Trays with Covers

Additional Info: 2 Trays with Covers