Menu Search
Search
KLEIN TOOLS #54700

Tool Box, 12.50 in H x 16.25 in W x 9.00 in D, 1165 cu-in Capacity, Removable Lid, Nonmetallic

SKU # 09264454700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Tool Box
Lid Type: Removable Lid
Material: Nonmetallic
Material Finish: HI-Viz
Width: 16.25 in.
Depth: 9 in.
Height: 12.5 in.
Capacity: 1165 cu. in.
Tray Count: 2
Tray Type: (2) Removable, Multi-Compartment
Latch Type: (2) Nonmetallic Latches

Tool Boxes and Portable Chests: Type - General Purpose Tool Box; Lid Type - Removable Lid; Material - Nonmetallic; Material Finish - HI-Viz; Size - Width - 16.25 in; Size - Depth - 9.00 in; Size - Height - 12.50 in; Size - Capacity - 1165 cu-in; Tray Count - 2; Tray Type - (2) Removable, Multi-Compartment; Latch Type - (2) Nonmetallic Latches