Menu Search
Tool Boxes and Portable Chests Mechanics Chest, Steel, 26.12 in. W x 12.12 in. D

KENNEDY MFG CO #360B

Mechanics Chest, Steel, 26.12 in. W x 12.12 in. D

SKU #02482100078
Manufacturer Series: 360
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Mechanics Chest
Material: Steel
Material Finish: Brown Wrinkle
Width: 26.12 in.
Depth: 12.12 in.
Height: 18.87 in.
Capacity: 3996 cu. in.
Tray Count: 10
Drawer Count: 10
Drawer Size: (1) 6-7/8 in. W x 10-3/4 in. D x 6-1/4 in. H, (6) 6-7/8 in. W x 10-3/4 in. D x 2.00 in. H, (2) 22-7/8 in. W x 10-3/4 in. D x 2.00 in. H, (1) 22-7/8 in. W x 10-3/4 in. D x 3.00 in. H
Latch Type: Lockable

Chest; Mechanics; Brown Wrinkle Steel; 26.12 in. Width x 12.12 in. Depth x 18.87 in. Height; 3996 cu-in.; 10 Tray; 10 Drawer; Lockable Latch