Menu Search
KENNEDY MFG CO #5220B

General Purpose Tool Box Single Lid, Hinged Brown Steel

SKU # 78952297941
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: General Purpose Tool Box
Lid Type: Single Lid, Hinged
Material: Steel
Material Finish: Brown
Width: 20-1/16 in.
Depth: 7-1/8 in.
Height: 7-5/16 in.
Tray Count: 1
Tray Type: (1) Removable
Latch Type: (1) Plated

All-Purpose Hand Carry Tool Box Heavy-Duty, Plated Locking Hardware Vinyl Cushioned, Steel Core Top Handle w/Lift-out tray with Socket Set Divider