Menu Search
Search
STANLEY #JCS-0613MAS

Proto Technician Maintenance Set, 613 Pieces, 12 Slotted

SKU # 66267999094
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Master Technician Maintenance Set
Kit Pieces: 613
Screwdrivers - Slotted: 12
Screwdrivers - Philips: 9
Nutdrivers: 11
Pliers - Cutting: 4
Pliers - Long Nose: 3
Wrenches: 170
Socket Drivers: (7) Ratchet, (12) Handle
Socket Extensions: (16) Extension, (4) Universal Joint
Sockets - Standard and Metric: 198
Sockets - Specialty: (50) Bit
Punchdown: 18
Measuring Tools: (1) Tape
Case: Canvas Tool Pouch