Menu Search
Tool Assortment Kits Mechanics Tool Set, 179 Pieces
STANLEY #FMMT71664

Mechanics Tool Set, 179 Pieces

SKU # 07617471664
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Mechanics Tool Set
Kit Pieces: 179
Wrenches: (12) Short, (16) Long Hex Key
Socket Drivers: (3) 1/4 to 1/2 in. Pearhead Ratchet
Socket Extensions: (3) 1/4 to 1/2 in. Drive, 5 to 6 in. Length, (2) 3/8 to 1/2 in. Drive Adapter, (2) 1/4 to 3/8 in. Drive Universal Joint
Sockets - Standard and Metric: (78) 1/4 to 1/2 in. Drive
Sockets - Specialty: (40) 1/4 in. Drive Specialty Bits, (5) 3/8 in. Drive Torx Bit, (2) 3/8 in. Drive Spark Plug
Case: Blow Mold Case
Listings: ANSI

Mechanics Tool Set; 179 Piece Kit; (12) Short, (16) Long Hex Key Wrenches; (3) 1/4 to 1/2 in. Pearhead Ratchet Socket Drivers; (78) 1/4 to 1/2 in. Drive Sockets - Standard and Metric