Menu Search
Search
STANLEY #J99430

Intermediate Set, 157 Pieces, 6 Slotted, 6 Philips

SKU # 66267942117
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric Intermediate Set
Kit Pieces: 157
Screwdrivers - Slotted: 6
Screwdrivers - Philips: 6
Pliers - Cutting: 7
Pliers - Long Nose: 1
Pliers - Adjustable: 2
Wrenches: 36
Socket Drivers: 5
Socket Extensions: 7
Sockets - Standard and Metric: 51
Sockets - Specialty: 10
Punchdown: 8
Case: 4