Menu Search
Tool Assortment Kits Insulated Hand Tool Kit, (9) Pieces

SALISBURY #TK9

Insulated Hand Tool Kit, (9) Pieces

SKU #78917993900
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: 1000V Insulated MRO
Kit Pieces: 9
Screwdrivers - Slotted: (2) 3/16 in. (1) 1/4 in., 4-1/2 in. to 6 in.
Screwdrivers - Philips: (1) #1, 3 in., (1) #2, 4 in. Length
Pliers - Cutting: (1) 9 in. Lineman's, (1) 7-1/2 in. Diagonal
Pliers - Long Nose: (1) 7" Straight
Case: Roll Kit

Tool Assortment Kits: Type - 1000V Insulated MRO; Kit Pieces - 9; Screwdrivers - Slotted - (2) 3/16" (1) 1/4", 4-1/2" to 6"; Screwdrivers - Philips - (1) #1, 3", (1) #2, 4" Length; Pliers - Cutting - (1) 9" Lineman's, (1) 7-1/2" Diagonal; Pliers - Long Nose - (1) 7" Straight; Case - Roll Kit; Additional Information - Tools are Ergonomic Cushion, Double Insulated, Included: (1) Stripper/Crimper

Additional Info: Tools are Ergonomic Cushion, Double Insulated, Included: (1) Stripper/Crimper