Menu Search
SALISBURY #TK11HBNS

Hybrid Tool Kit, 11 Pieces, No. 2 x 4 in., No. 1 x 3 in. Philips

SKU # 78917998964
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 1000V Insulated Maintenance
Kit Pieces: 11
Screwdrivers - Slotted: 3/16 in. x 4 in., 1/4 in. x 4 in., 1/4 in. x 6 in., 5/16 in. x 6 in. Slotted
Screwdrivers - Philips: No. 2 x 4 in., No. 1 x 3 in. Philips
Pliers - Cutting: (1 )8 in. Linemen, (1) 6 in. Chain Nose, (1) 6 in. Diagonal
Pliers - Adjustable: (1) 10 in. Water Pump, (1) 8 in. Slip Joint
Case: Plastic Box

Salisburys new line of insulated tools, non-sparking and non-magnetic insulated tools and tool kits. These tools are manufactured from special aluminum-bronze and copper-beryllium alloys. Mostly ideal to use for areas where hazardous, flammable or combust