Menu Search
Tool Assortment Kits Electricians Tool Set 28 Piece 16" Canvas Tool Bag, Canvas Zipper Bag
KLEIN TOOLS #80028

Electricians Tool Set 28 Piece 16" Canvas Tool Bag, Canvas Zipper Bag

SKU # 09264480028
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Electricians Tool Set
Kit Pieces: 28
Screwdrivers - Slotted: (5) 1/4 in. 3/16 in. 5/16 in. Blade, 4 in. to 6 in. Length
Screwdrivers - Philips: (1) #2, 4 in. Length
Nutdrivers: (7) 3/16" to 1/2" B/E Cushion Grip
Pliers - Cutting: (1) 9 in. Lineman's, (1) 8 in. Diagonal
Pliers - Long Nose: (1) 8" Long Nose Cutting
Pliers - Adjustable: (1) 10" Water Pump
Wrenches: (1) 10" Adjustable
Case: 16 in. Canvas Tool Bag, Canvas Zipper Bag

Tool Assortment Kits: Type - Electricians Tool Set; Kit Pieces - 28; Screwdrivers - Slotted - 5 1/4" 3/16" 5/16" Blade, 4" to 6" Length; Screwdrivers - Philips - 1 #2, 4" Length; Nutdrivers - 7 3/16" to 1/2" B/E Cushion Grip; Pliers - Cutting - 1 9" Lineman's, 1 8" Diagonal; Pliers - Long Nose - 1 8" Long Nose Cutting; Pliers - Adjustable - 1 10" Water Pump; Wrenches - 1 10" Adjustable; Case - 16" Canvas Tool Bag, Canvas Zipper Bag; Additional Information - Stripper/Crimper Combo, 25' Measure Tape, Magnetic Torpedo Level, #2 Square Recess Driver, Utility Knife, Protective Eyeware, Conduit Fitting and Reaming Driver

Additional Info: Stripper/Crimper Combo, 25' Measure Tape, Magnetic Torpedo Level, #2 Square Recess Driver, Utility Knife, Protective Eyeware, Conduit Fitting & Reaming Driver