Menu Search
KLEIN TOOLS #92003

Electrician's Tool Set, 12 Pieces

SKU # 09264492003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrician's Tool Set
Kit Pieces: 12
Screwdrivers - Slotted: (1) 1/4 in., 4 in. Length
Screwdrivers - Philips: No. 1 to No. 2, 4 in. Length
Pliers - Cutting: (1) 8 in. Diagonal, (1) 8 in. Side
Pliers - Long Nose: (1) 8 in. Long Nose
Pliers - Adjustable: (1) 10 in. Pump
Measuring Tools: (1) 7.5 m Magnetic Tape
Case: 18 Pocket Tool Pouch

KLEIN 92003 12-PC ELECTN TOOL SET