Menu Search
IDEAL #35-9102

Insulated Tool Kit 26

SKU # 78325073252
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Insulated Tool Kit
Kit Pieces: 26
Screwdrivers - Slotted: 1/4 x 4 in, 1/4 x 6 in, 5/16 x 7 in, 3/8 x 8 in Slotted
Screwdrivers - Philips: #1 x 3-3/16 in, #2 x 4 in, #3 x 6 in Phillips
Nutdrivers: 3/16 in x 5, 1/4 in x 5, 5/16 in x 5, 3/8 in x 5, 7/16 in x 5, 1/2 in x 5 Nutdriver
Pliers - Cutting: (1) 8 in Diagonal
Case: Heavy Duty Soft Case

Tool Assortment Kits: Type - Insulated Tool Kit; Kit Pieces - 26; Screwdrivers - Slotted - 1/4 x 4 in, 1/4 x 6 in, 5/16 x 7 in, 3/8 x 8 in Slotted; Screwdrivers - Philips - #1 x 3-3/16 in, #2 x 4 in, #3 x 6 in Phillips; Nutdrivers - 3/16 in x 5, 1/4 in x 5, 5/16 in x 5, 3/8 in x 5, 7/16 in x 5, 1/2 in x 5 Nutdriver; Pliers - Cutting - (1) 8 in Diagonal; Case - Heavy Duty Soft Case

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.