Menu Search
IDEAL #35-9100

Insulated Tool Kit 10

SKU # 78325073254
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Insulated Tool Kit
Kit Pieces: 10
Screwdrivers - Slotted: 1/4 x 4 in, 1/4 x 6 in Slotted
Screwdrivers - Philips: 2 x 4 in Phillips
Pliers - Cutting: (1) 8 in Diagonal
Pliers - Long Nose: (1) 8-1/2 in Long Nose Cutting
Case: Heavy Duty Soft Case

Tool Assortment Kits: Type - Insulated Tool Kit; Kit Pieces - 10; Screwdrivers - Slotted - 1/4 x 4 in, 1/4 x 6 in Slotted; Screwdrivers - Philips - 2 x 4 in Phillips; Pliers - Cutting - (1) 8 in Diagonal; Pliers - Long Nose - (1) 8-1/2 in Long Nose Cutting; Case - Heavy Duty Soft Case

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.