Menu Search
Search
IDEAL #35-790

Electricians Tool Set 13

SKU # 78325052488
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Electricians Tool Set
Kit Pieces: 13
Screwdrivers - Slotted: (1) 1/4 in. Dia x 4 in. Long Shank Keystone Tip Screwdriver
Screwdrivers - Philips: (1) 1-3/16 in. Dia x 3 in. Long Shank|(1) 2-1/4 in. Dia x 4 in. Long Shank
Pliers - Long Nose: (1) 8-1/2 in. Long Nose Plier w/Cutter|(1) 9-1/4 in. New England Nose High-Leverage Pliers with Fish Tape Puller
Pliers - Adjustable: (1) 10-1/2 in. Tongue and Groove Plier
Measuring Tools: (1) 25-ft Automatic Blade Lock Measuring Tape

Tool Assortment Kits: Type - Electricians Tool Set; Kit Pieces - 13; Screwdrivers - Slotted - (1) 1/4 in. Dia x 4 in. Long Shank Keystone Tip Screwdriver; Screwdrivers - Philips - (1) 1-3/16 in. Dia x 3 in. Long Shank|(1) 2-1/4 in. Dia x 4 in. Long Shank; Pliers - Long Nose - (1) 8-1/2 in. Long Nose Plier w/Cutter|(1) 9-1/4 in. New England Nose High-Leverage Pliers with Fish Tape Puller; Pliers - Adjustable - (1) 10-1/2 in. Tongue and Groove Plier; Measuring Tools - (1) 25-ft Automatic Blade Lock Measuring Tape; Additional Information - Includes: (1) Kinetic Reflex Super T-Stripper|Solid 10-18|Stranded 12-20|(1) Electrician's Cabinet Tip Screwdriver|3/16 Inch Diameter x 6 Inch Long Shank|(1) Hawkbill Knife|(1) Safe-T-Grip Fuse Puller|(1) Torpedo Level|9 in. (1) Journeyman Electrician's T

Additional Info: Includes: (1) Kinetic Reflex Super T-Stripper|Solid 10-18|Stranded 12-20|(1) Electrician's Cabinet Tip Screwdriver|3/16 Inch Diameter x 6 Inch Long Shank|(1) Hawkbill Knife|(1) Safe-T-Grip Fuse Puller|(1) Torpedo Level|9 in. (1) Journeyman Electrician's T

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.