Menu Search

IDEAL #33-917

Datacomm Installer Kit 14

SKU: 78325033917
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Datacomm Installer Kit
Kit Pieces: 14
Nutdrivers: (1) 7-in-1 Twist-a-Nut Screwdriver/Nut Driver
Punchdown: (2) Tool w/(2) 110 Blade|(2) 66 Blade
Coax: (1) Coax Stripper 3/16 - 5/16 in. (1) Coaxial Stripper|2-Step
UTP/STP: UTP Stripper
Testing Tools: (1) VDV Multimedia Cable Tester
Case: 13.00 in. Large Mouth Bag
Description
Tool Assortment Kits: Type - Datacomm Installer Kit; Kit Pieces - 14; Nutdrivers - (1) 7-in-1 Twist-a-Nut Screwdriver/Nut Driver; Punchdown - (2) Tool w/(2) 110 Blade|(2) 66 Blade; Coax - (1) Coax Stripper 3/16 - 5/16 in. (1) Coaxial Stripper|2-Step; UTP/STP - UTP Stripper; Testing Tools - (1) VDV Multimedia Cable Tester; Case - 13.00 in. Large Mouth Bag; Additional Information - Includes: (1) Crimpmaster Crimp Tool|Eight-Position RJ-45|(1) OmniSEAL Pro XL Compression Tool|(1) F and BNC Connector Insertion/Removal Tool - 8 in. Overall|3 in. Blade|(1) Electrician's Scissors w/Stripping Notch|(1) Punch Down Tool 110/66 Combo Blade
Additional Info: Includes: (1) Crimpmaster Crimp Tool|Eight-Position RJ-45|(1) OmniSEAL Pro XL Compression Tool|(1) F and BNC Connector Insertion/Removal Tool - 8 in. Overall|3 in. Blade|(1) Electrician's Scissors w/Stripping Notch|(1) Punch Down Tool 110/66 Combo Blade