Menu Search
Search
SALISBURY #S21415

Plier, Pliers; 2 in. Max Capacity; 10 in. Long

SKU # 78917992801
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pliers
Operation: Tongue and Groove
Jaw Shape: Curved
Capacity: 2 in.
Length: 10 in.

Additional Info: Smooth Jaws