Specifications
Country of Origin:
United States - Subject to change
Type:
Adjustable Pliers
Operation:
Tongue and Groove
Jaw Shape:
Straight
Capacity:
2-1/4 in.
Length:
12 in.
Handles:
Plastic Dipped
Warning
– California Prop 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
To learn more about Prop 65, visit www.P65Warnings.ca.gov.