Menu Search
GEARWRENCH #82118

Plier, Push Button Set; V-Jaw; 8, 10, 12 in. Long

SKU # 09957582118
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push Button Plier Set
Operation: Tongue and Groove
Jaw Shape: V-Jaw
Capacity: 1-22/25 in., 2-1/8 in., 2-14/25 in.
Length: 8, 10, 12 in.
Handles: Professional Easy-Clean Dipped

GearWrench push button tongue and groove pliers are quick and easy to adjust, so less time is spent adjusting and re-adjusting the pliers trying to find the correct position. Just place the top jaw on the work piece, push the button and slide the bottom jaw into position. And with over two times more positions than regular tongue and groove pliers, it is easier to fi nd the optimum handle position for a comfortable grip.