Menu Search
Search
CHANNELLOCK #GL6-BULK

Tongue and Groove Plier, Hex Jaw, 1.06 in., 6.5 in. L

SKU # 02558250863
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Pliers
Operation: Tongue and Groove
Jaw Shape: Hex Jaw
Capacity: 1.06 in.
Length: 6.5 in.
Handles: Blue Grip, Plastic Dipped