CHANNELLOCK #460

Adjustable Pliers 16 inch Tongue and Groove

SKU: 02558230197
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Adjustable Pliers
Operation: Tongue and Groove
Jaw Shape: Straight
Cap. Max - in: 4-1/4 in.
Length: 16 in.
Handles: Plastic Dipped
Description
Tongue and Groove Pliers: Type - Adjustable Pliers; Operation - Tongue and Groove; Jaw Shape - Straight; Cap. Max - in - 4-1/4; Length - in - 16; Handles - Plastic Dipped