Adjustable Pliers 10 inch Tongue and Groove

SKU: 02558230143
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Adjustable Pliers
Operation: Tongue and Groove
Jaw Shape: Straight
Cap. Max - in: 2 in.
Length: 10 in.
Handles: Plastic Dipped
Tongue and Groove Pliers: Type - Adjustable Pliers; Operation - Tongue and Groove; Jaw Shape - Straight; Cap. Max - in - 2 in; Length - in - 10; Handles - Plastic Dipped; Additional Information - High Carbon 1080 Steel, Serrated Jaw
Additional Info: High Carbon 1080 Steel, Serrated Jaw