Menu Search
ARMSTRONG TOOLS #67-781

Plier, Adjustable; Straight Jaw; 12 in. Long

SKU # 78141267781
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Pliers
Operation: Tongue and Groove
Jaw Shape: Straight
Length: 12 in.
Handles: Double Dip Cushion Grip

Additional Info: Jaw Size: 1.938 in. x 2.500 in. x 0.517 in. (Length x Width x Thickness)