Menu Search
Tongue and Groove Pliers Plier, Adjustable; Straight Jaw; 10 in. Long
ARMSTRONG TOOLS #67-779

Plier, Adjustable; Straight Jaw; 10 in. Long

SKU # 78141267779
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Adjustable Pliers
Operation: Tongue and Groove
Jaw Shape: Straight
Length: 10 in.
Handles: Double Dip Cushion Grip

Additional Info: Jaw Size: 1.500 in. x 1.594 in. x 0.328 in. (Length x Width x Thickness)