Menu Search
Search
FEDERAL SIGNAL #300VSC-IP4C

Command Unit, 250Hz to 4.5KHz (Typical), 4 Selections

SKU # 78297923182
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Tone Generator
Selections: 4
Fequency: 250Hz to 4.5KHz (Typical)
Voltage: 24V DC / 120V AC
Enclosure: Type 1
Mounting: Desktop