Menu Search
Toilet Paper 2-ply Paper Toilet Tissue Toilet Tissue
SPRING GROVE #V00345

2-ply Paper Toilet Tissue Toilet Tissue

SKU # 88553598953
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Toilet Tissue
Material: 2-ply Paper
Color: White
Sheet - Width: 4.50 in.
Sheet - Length: 3.50 in.
Size - Core ID: 0.50 in
Listing: EPA
Quantity - Sheets/​Roll: 500
Quantity - Rolls/​Case: 96

Additional Info: Individually wrapped rolls