Menu Search
Search
GEORGIA PACIFIC #19448/01

EnvisionĀ® Tissue, Bathroom, White, 2-Ply, 1000 Sheets/Roll, 48 Rolls/Case

SKU # 07331094486
Type: Bathroom Tissue
Material: 20% Post-Consumer Recycled Fiber
Color: White
Sheet - Width: 3.95 in.
Sheet - Length: 4.05 in.
Size - Core ID: 1.625 in.
Listing: CPG Compliant, USGBA LEED
Quantity - Sheets/​Roll: 1000
Quantity - Rolls/​Case: 48

Tissue, Bathroom; White; 2-Ply High Capacity; 1000 Sheets/Roll; 48 Rolls/Case