Menu Search

GEORGIA PACIFIC #19880

EnvisionĀ® 2-ply Paper Standard Roll Toilet Tissue

SKU: 07331019880
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard Roll
Material: 2-ply Paper
Color: White
Sheet - Width: 4.00 in
Sheet - Length: 4.00 in
Size - Core ID: 1.62 in
Listing: EPA
Quantity - Sheets/Roll: 550
Quantity - Rolls/Case: 80
Description
Toilet Paper: Type - Standard Roll; Material - 2-ply Paper; Color - White; Sheet - Width - 4.00 in; Sheet - Length - 4.00 in; Size - Core ID - 1.62 in; Listing - EPA; Quantity - Sheets/Roll - 550; Quantity - Rolls/Case - 80; Additional Information - Embossed; Manufacturer Series - Envision
Additional Info: Embossed